This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264600BLA
  • Item #3442866
  • Manufacturer Part #FG264600BLA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264600BLA
  • Item #3442866
  • Manufacturer Part #FG264600BLA
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For efficient dual collection of recyclables and general waste
  • Holds two Brute® containers (not included) in mix-and-match colors and sizes
  • Two heavy-duty 8" wheels and four swivel casters for easy mobility
  • Folds upright for space efficiency
  • Requires Certification

Documents


Specifications

Collection:
Brute®
Color Finish Name:
Black
Height:
8 in
Length:
45 in
Material:
Plastic
Origin:
Domestic
Product Type:
Dolly
Weight:
7 lb
Width:
20-1/5 in