This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264788GRAY
  • Item #3442461
  • Manufacturer Part #FG264788GRAY
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264788GRAY
  • Item #3442461
  • Manufacturer Part #FG264788GRAY
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Upscale, textured finish
  • Snap-lock ensures a secure fit
  • Self-closing lid helps prevent insects from entering the receptacle
  • Guaranteed to never fade, warp, crack, or crush
  • Ideal for outdoor use
  • Spring action door allows easy trash disposal while keeping odors in and insects out
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Brute®
Color Finish Name:
Grey
Diameter:
24-22/25 in
FM Approved:
No
Height:
12-63/100 in
Length:
25-1/2 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid
Size:
24-22/25 in x 12-63/100 in
UL Listed:
No
Weight:
9 lb
Width:
12-3/4 in