This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG296300GRAY
  • Item #3442779
  • Manufacturer Part #FG296300GRAY
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG296300GRAY
  • Item #3442779
  • Manufacturer Part #FG296300GRAY
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10 Quart round bucket
  • Heavy duty thick wall construction
  • Includes spout for easy pouring
  • Brute® buckets have molded-in graduations for accurate measuring
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
Brute®
Color Finish Name:
Grey
Diameter:
12 in
Height:
10-1/4 in
Length:
13 in
Material:
Plastic
Size:
10 qt