Brute®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty, well-balanced design delivers added stability in high winds and on uneven surfaces
- Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity
- Designed with an ergonomic handle for comfortable push or pull operation
- High-quality materials plus a UV inhibitor extend the life of the container
- Dependable swivel casters swivel casters at the front of the container distribute weight evenly and allow for more controlled use
- Ergonomic rear handle designed for comfortable push or pull operation
- Secure lid positioning rollout lids open fully and stay in place to prevent swinging during transport
- Easy to clean smooth contours and seamless construction help make cleaning easier
- Made in USA
Documents
Specifications
- Capacity:
- 50 gal
- Collection:
- Brute®
- Color Finish Name:
- Blue
- Height:
- 39-29/50 in
- Length:
- 30-2/25 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- Weight:
- 25 lb
- Width:
- 24 in