Red Plastic Mop Bucket
Brute® Red Plastic Mop Bucket
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded-in graduations for accurate measuring
- Wide pour spout
- Durable design
- Double pail for separation of cleaning water and rinse solution
- Ideal for mopping
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Red
- Material:
- Plastic
- Size:
- 10 qt