Rim Caddy for Container in Yellow
Brute® Rim Caddy for Container in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multiple storage compartments and hooks provide storage for all on-the-go cleaning supplies
- Liner retention band keeps can liners secure
- Snap-on tabs hold caddy securely on a 44-gallon brute container, even when changing out full can liners
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Yellow
- Height:
- 6-1/4 in
- Length:
- 32-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 4.9 lb
- Width:
- 26-1/2 in