Vented Wheeled Brute 44 Gal Gray Waste Container
Brute® Vented Wheeled Brute 44 Gal Gray Waste Container
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Rubbermaid commercial wheeled BRUTE® container allows you to move loads 5X easier* even over rough terrains to improve productivity and reduce the risk of injury
- The ergonomic handle is designed to require less force when moving heavy loads up to 175 lbs
- Integrated tilt and kick plate provides maximum tilting and transporting materials
- Innovative venting channels make lifting out liners easier, improving productivity and reducing the risk of injury
- Compatible with 44G BRUTE® Self-Draining Lid (FG264560GRAY)
- While in motion compared to SKU FG264360GRAY 44G non-wheeled BRUTE®
- Handle design enables users to maintain proper back posture by leveraging shoulder and torso muscles rather than relying on arm muscles alone
- DuraTread never flat wheels allow you to move loads easier even over rough terrains
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 44 gal
- Collection:
- Brute®
- Color Finish Name:
- Grey
- Height:
- 35-3/4 in
- Length:
- 28-9/25 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Trash Can
- UPC:
- 086876297423
- Weight:
- 15.5 lb
- Width:
- 27-57/100 in