20 oz. Heavy Duty Premium PRO Blend Mop in Blue
Dura Pro 20 oz. Heavy Duty Premium PRO Blend Mop in Blue
Product Details
Product Details
- Cut-end mop with screw-on head for general purpose mopping
- Outlasts and outperforms cotton
- Excellent absorbency
- Narrow and wide headbands available (1" and 5")
- Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic
Specifications
- Application:
- Commercial
- Collection:
- Dura Pro
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 5 in
- Material:
- Cotton
- Material Type:
- PET
- Size:
- Medium
- Width:
- 6 in