This product has been replaced by
Manufacturer Part #CM-24024FE
Dura Pro
Frequently Purchased Together
Product Details
Product Details
- 24 oz capacity
- 1 in headband
- Cut-end, 4-ply cotton/rayon/synthetic yarn blend for good performance and durability
- Outlasts and outperforms cotton
- Excellent absorbency
- Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic
- Nonlaunderable, bucket wash/wring only
- Made in USA
Documents
Specifications
- Application:
- Commercial
- Collection:
- Dura Pro
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-813/1000 in
- Length:
- 20-3/4 in
- Material:
- Cotton
- Material Type:
- PET
- Size:
- Large
- Width:
- 6-583/1000 in