This product requires certification to purchase.

16 oz. Heavy Duty Premium PRO Blend Mop in Blue

This product has been replaced by

Abco Blue Cotton Blend and Synthetic Blended Cut-end Narrow Band
Abco 16 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
Manufacturer Part #CM-24016FE
You last purchased this on
 
Rubbermaid

DuraPro™ 16 oz. Heavy Duty Premium PRO Blend Mop in Blue

  • Fast #
  • Part #NFGF51600BL00
  • Item #3441461
  • Manufacturer Part #FGF51600BL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Abco Blue Cotton Blend and Synthetic Blended Cut-end Narrow Band
Abco 16 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)
Manufacturer Part #CM-24016FE
Rubbermaid

DuraPro™ 16 oz. Heavy Duty Premium PRO Blend Mop in Blue

  • Fast #
  • Part #NFGF51600BL00
  • Item #3441461
  • Manufacturer Part #FGF51600BL00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 16 oz capacity
  • 1 in headband
  • Cut-end, 4-ply cotton/rayon/synthetic yarn blend for good performance and durability
  • Outlasts and outperforms cotton
  • Excellent absorbency
  • Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic
  • Nonlaunderable, bucket wash/wring only
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Collection:
DuraPro™
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
14 in
Length:
2-16/25 in
Material:
Cotton
Size:
S
Width:
6 in