DuraPro™
Frequently Purchased Together
Product Details
Product Details
- 20 oz capacity
- 1 in headband
- Cut-end, 4-ply cotton/rayon/synthetic yarn blend for good performance and durability
- Outlasts and outperforms cotton
- Excellent absorbency
- Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic
- Nonlaunderable, bucket wash/wring only
- Made in USA
Documents
Specifications
- Application:
- Cleaning
- Collection:
- DuraPro™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 17 in
- Length:
- 2-29/50 in
- Material:
- Cotton
- Size:
- M
- Width:
- 6 in