ECLIPSE OPEN TOP 110L/29G BK
Eclipse ECLIPSE OPEN TOP 110L/29G BK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fire-safe steel construction with durable Black Uni-Koat powder coated finish.
- Large 30 gallon capacity with an open top design for "hands-free" drop in convenience in high traffic areas.
- Make the transition into the next phase of design innovation with the sleek smooth curves and gleaming finishes of the Eclipse.
- Recessed base ring allows for ease in cleaning under unit.
- Top lifts off for easy emptying of leak-proof rigid plastic liner.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 30 gal
- Collection:
- Eclipse
- Color Finish Name:
- Black
- Diameter:
- 20 in
- Height:
- 36 in
- Length:
- 20-3/4 in
- Material:
- Steel, Metal
- Origin:
- Global
- Width:
- 20-3/4 in