7 in. Lobby Broom in Black
Executive Series™ 7 in. Lobby Broom in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wooden handle.
Specifications
- Collection:
- Executive Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Height:
- 37-1/2 in
- Length:
- 7 in
- Material:
- Wood
- Width:
- 7 in