Executive Hygen Charging Bucket in Black
Executive Series™ Executive Hygen Charging Bucket in Black
Product Details
Product Details
- Comfort grip handle makes it easy to transport
- Easy-opening and closing latches allows quick and easy access for workers while keeping others safe
- Graduation marks make it easy to fill (1 qt for 5 pads)
- High capacity holding up to 20 Rubbermaid HYGEN™ 18" microfiber pads
- Molded-in grates prevents over-saturation of pads
- Hinged lid is water-tight lid keeps chemicals contained and non-porus surface is smooth and easy to clean and help prevent bacterial growth
- Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
- Length: 25", Width: 10.5", Height: 13.5"
- Color: Grey
Specifications
- Collection:
- Executive Series™
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13-63/100 in
- Length:
- 23-22/25 in
- Material:
- Plastic
- Width:
- 9-1/2 in