Janitor Cleaning Cart in Black
Executive Series™ Janitor Cleaning Cart in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 11 tool hooks make room for all your cleaning needs, tool hooks holds stick goods such as brooms, mops, dust pans, dusters, and safety signs
- Front platform holds WaveBrake® mop bucket or up to a 32-gallon BRUTE® container
- Front-access zippered bag allows user to easily remove collected waste with no need to lift through the top
- Lightweight and maneuverable for a variety of cleaning solutions
- Locking cabinet doors help keep cleaning supplies hidden and secure.
- Perfect for smaller facilities
- Waste cover conceals waste, limits odors, and elevates appearance
Specifications
- Collection:
- Executive Series™
- Color Finish Name:
- Black
- Height:
- 38-19/50 in
- Length:
- 46 in
- Material:
- Plastic
- Size:
- 22.38 in X 11.75 in X 34.5 in
- Tool Type:
- Cart
- Weight:
- 49.5 lb
- Width:
- 21-3/4 in