This product requires certification to purchase.

Housekeeping Cartridge with Vacuum Holder in Black

You last purchased this on
 
Rubbermaid

Executive Series™ Housekeeping Cartridge with Vacuum Holder in Black

  • Fast #
  • Part #NFG618900BLA
  • Item #3779447
  • Manufacturer Part #FG618900BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ Housekeeping Cartridge with Vacuum Holder in Black

  • Fast #
  • Part #NFG618900BLA
  • Item #3779447
  • Manufacturer Part #FG618900BLA
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rubbermaid® executive series full size housekeeping cart
  • Double bag, adjustable shelf
  • With 8" ball bearing wheels and locking casters
  • Vacuum holder securely holds upright vacuums, sweepers, and other tall tools including the Pulse Mop.
  • Locking casters ensure stability and keep cart in position while cleaning.
  • Requires Certification

Specifications

Capacity:
102.10 lb
Collection:
Executive Series™
Color Finish Name:
Black
Height:
50 in
Length:
60 in
Material:
Plastic
Weight:
102.1 lb
Width:
22 in