This product requires certification to purchase.

Fire Safe Smoker Pole with Screen in Black

Rubbermaid

Fire Safe Smoker Pole with Screen in Black

  • Fast #
  • Part #NFGR1BK
  • Item #3778150
  • Manufacturer Part #FGR1BK
4.8 out of 5 Customer Rating
Brand image
Rubbermaid

Fire Safe Smoker Pole with Screen in Black

  • Fast #
  • Part #NFGR1BK
  • Item #3778150
  • Manufacturer Part #FGR1BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Doesn't take up much space
  • Oxygen-restricting design
  • Weather-resistant
  • Easy to empty
  • No tools required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
12-3/4 in
Height:
41 in
Material:
Aluminum
UPC:
097591109113
Weight:
24 lb
Width:
12-4/5 in