This product requires certification to purchase.

Floor and Carpet Sweeper in Black

You last purchased this on
 
Rubbermaid

Floor and Carpet Sweeper in Black

  • Fast #
  • Part #NFG421288BLA
  • Item #3442427
  • Manufacturer Part #FG421288BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Floor and Carpet Sweeper in Black

  • Fast #
  • Part #NFG421288BLA
  • Item #3442427
  • Manufacturer Part #FG421288BLA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smaller size gets into tight spots
  • Easy-open debris an for effortless cleaning
  • For bare floors or low pile carpets
  • Soft rubber wheels glide easily on any surface
  • Easy-to empty trays
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
44 in
Length:
9-1/2 in
Weight:
15.6 lb
Width:
8 in