54 in. Metal Wet Mop Handle
Gripper® 54 in. Metal Wet Mop Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gripper® Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5" (12.7 cm) headband mops only.
Specifications
- Collection:
- Gripper®
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54 in
- Height:
- 1-313/1000 in
- Length:
- 67-7/8 in
- Material:
- Fiberglass
- UPC:
- 086876052473
- Width:
- 2-203/250 in