60 in. Plastic and Fiberglass Mop Handle in Grey
Gripper® 60 in. Plastic and Fiberglass Mop Handle in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Jaws firmly grip mop head
- Allows quick mop changes
- Ideal for 5" wide headband mops
Specifications
- Application:
- Commercial, Industrial
- Collection:
- Gripper®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Height:
- 1-7/8 in
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 3-3/8 in