1 gal Cigarette Receptacle in Black
Groundskeeper® 1 gal Cigarette Receptacle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Restricted opening shields cigarette butts from view, weather and flow of oxygen
- Inner galvanized steel canister securely holds large quantities of cigarette waste
- Constructed of smooth injection molded plastic, rust resistant and easy to clean
- Steel base plate adds weight for stability and discourages theft
- Optional weight ring (FG628400) available for added stability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1 gal
- Collection:
- Groundskeeper®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 39-2/5 in
- Length:
- 13 in
- Material:
- Plastic
- Weight:
- 15.5 lb
- Width:
- 12-3/4 in