Tuscan Receptacle in Black
Groundskeeper® Tuscan Receptacle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tuscan style adds an upscale look; blends with many architectural styles
- Rust resistant and easy to clean
- Holds large quantities of butts; empties quickly
- Snuff plate minimizes smoldering
- Anchor holes for added security
Specifications
- Capacity:
- 1 gal
- Collection:
- Groundskeeper®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 38-2/5 in
- Length:
- 13 in
- Material:
- Steel, Plastic
- Weight:
- 15.4 lb
- Width:
- 13 in