Heavy Duty Molded Dust Pan in Charcoal
This product has been replaced by
Manufacturer Part #00205HDS
Lobby Pro® Heavy Duty Molded Dust Pan in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 140-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy duty dust pan is made of Heavy duty plastic and perfect for quick clean-ups
- Extra large size to accommodate almost any job
- Made in USA
- Measures 12-1/4" x 8-1/4" x 13-1/4"
Documents
Specifications
- Collection:
- Lobby Pro®
- Color Finish Name:
- Charcoal
- Height:
- 13-3/10 in
- Length:
- 12-1/4 in
- Material:
- Plastic
- UPC:
- 086876116960
- Width:
- 8-1/4 in