This product requires certification to purchase.

Housekeeping Cart in Grey

You last purchased this on
 
Rubbermaid

Housekeeping Cart in Grey

  • Fast #
  • Part #N1969596
  • Item #7523559
  • Manufacturer Part #1969596
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Housekeeping Cart in Grey

  • Fast #
  • Part #N1969596
  • Item #7523559
  • Manufacturer Part #1969596
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADJUSTABLE SHELF in cabinet accommodates specific storage supply needs and provides flexibility. Add extra shelves (FG619500BLA) for additional customization.
  • FULL-SIZE CABINET offers exceptional storage space and adjustable middle shelf. Add additional shelves for greater organization.
  • LOCKING CABINET DOORS can be added (FG619700BLA) to secure supplies while the cart is unattended.
  • LOCKING CASTERS ensure stability and keep cart in position while cleaning.
  • DURABLE 8" BALL BEARING WHEELS AND CASTERS allow for easy maneuverability.
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
18-5/8 in
Length:
61-3/4 in
Material:
Plastic
Material Type:
Vinyl
Weight:
102.1 lb
Width:
23-1/8 in