10 x 8 in. Disposable Microfiber Cloth Refill in White (Case of 8)
Hygen™ 10 x 8 in. Disposable Microfiber Cloth Refill in White (Case of 8)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Rubbermaid HYGEN™ disposable microfiber system is the solution for optimizing infection prevention, ensuring environmental hygiene, and improving productivity
- The innovative technology knits microfiber yarn into a non-woven substrate, creating unique, disposable microfiber
- 99.9% microbe removal, including C. diff*
- Eliminates food sources for live pathogens
- Helps stop the chain of infection
- Ideal for dusting and wet cleaning
- Convenient charging system and compatible with existing tools
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-13/100 in
- Length:
- 8 in
- Material:
- Microfiber
- Package Quantity:
- Case of 8
- Width:
- 10 in