11-1/10 x 3-1/2 in. Aluminum Quick Connect Frame in Yellow
Hygen™ 11-1/10 x 3-1/2 in. Aluminum Quick Connect Frame in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use with Q110 Hook and Loop replacement set
- Features a nylon swivel joint for flexible maneuvering
- Rounded plastic end caps help protect walls and furniture
- One-step connecting mechanism speeds mop assembly and changeover
- Flat frame profile is sanitary and easy to clean
Specifications
- Application:
- Commercial
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 11 in
- Material:
- Aluminum
- Width:
- 3-1/2 in