16 x 16 in. Microfiber Cloth in Yellow
Hygen™ 16 x 16 in. Microfiber Cloth in Yellow
Frequently Purchased Together
Product Details
Product Details
- Color coded products help reduce cross contamination by differentiating area of use
- Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup
- Double-finished edges provide durability and shape retention
- Durable up to 500 launderings
- Bleach safe
- Hypoallergenic, lint-free, nonabrasive
Specifications
- Application:
- Commercial
- Collection:
- Hygen™
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13/100 in
- Length:
- 16 in
- Material:
- Microfiber
- Product Type:
- Cloth
- Size:
- 16 in x 16 in
- Width:
- 16 in