This product requires certification to purchase.

18 in. Microfiber Dust Pad in Green

You last purchased this on
 
Rubbermaid

Hygen™ 18 in. Microfiber Dust Pad in Green

  • Fast #
  • Part #NFGQ41800GR00
  • Item #3442361
  • Manufacturer Part #FGQ41800GR00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 18 in. Microfiber Dust Pad in Green

  • Fast #
  • Part #NFGQ41800GR00
  • Item #3442361
  • Manufacturer Part #FGQ41800GR00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-pile with looped fringe
  • Hygen™ antimicrobial treatment
  • Shrink-proof, ultra-durable microfiber material
  • Advanced hook-and-loop backing
  • Stiff, double-stitched edges
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
1/2 in
Length:
18 in
Material:
Microfiber
Width:
5-7/10 in