This product requires certification to purchase.

18 in. Microfiber Pad Holder in Yellow

Rubbermaid

Hygen™ 18 in. Microfiber Pad Holder in Yellow

  • Fast #
  • Part #NFGQ56000YL00
  • Item #3443003
  • Manufacturer Part #FGQ56000YL00
5 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 18 in. Microfiber Pad Holder in Yellow

  • Fast #
  • Part #NFGQ56000YL00
  • Item #3443003
  • Manufacturer Part #FGQ56000YL00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 858
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lightweight aluminum construction for improved productivity is safe for MRI rooms
  • Features a nylon swivel joint for flexible maneuvering
  • Rounded plastic end caps help protect walls and furniture
  • One-step connecting mechanism speeds mop assembly and changeover
  • Flat frame profile is sanitary and easy to clean
  • Made with non-magnetic metals, enabling use near magnetically sensitive equipment, such as MRIs
  • Replaceable hook-and-loop strips attach all HYGEN™ Microfiber wet and dust pads
  • Requires Certification

Documents


Specifications

Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Green Seal Certified:
No
Handle Material:
Aluminum
Height:
1-1/2 in
Length:
18-1/10 in
Material:
Aluminum
UPC:
086876174830
Width:
3-1/2 in