This product requires certification to purchase.

18 in. Mop Pads

You last purchased this on
 
Rubbermaid

Hygen™ 18 in. Mop Pads

  • Fast #
  • Part #NFGQ41000BL00
  • Item #3443201
  • Manufacturer Part #FGQ41000BL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 18 in. Mop Pads

  • Fast #
  • Part #NFGQ41000BL00
  • Item #3443201
  • Manufacturer Part #FGQ41000BL00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bleach-safe and proven to remove 99.9% of microorganisms
  • With double-sided design
  • Best for use on smooth surface floors like linoleum or marble
  • Washable: guaranteed for up to 1,000 launderings
  • Withstands up to 500 launderings, 200 with bleach
  • Proven to clean floors 45% better than string mops, 25% better than conventional microfiber mops
  • Requires Certification

Specifications

Application:
Cleaning, Commercial
Collection:
Hygen™
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Height:
1/2 in
Length:
20-1/2 in
Material:
Microfiber
Pad Size:
18 in
Width:
5-1/5 in