18 in. Wet Mop Pad in Blue
Hygen™ 18 in. Wet Mop Pad in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium split nylon/polyester blend microfiber provides optimal wet mopping performance
- Removes more dust, dirt and microbes than conventional cleaning products
- Withstands hundreds of launderings
- Durable up to 200 commercial launderings and 100 with bleach
- Proven to remove 99.9% of microbes
Specifications
- Application:
- Light Commercial
- Brand Model Compatibility:
- FGQ55900BK00 and FGQ74900YL00
- Collection:
- Hygen™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 20-1/2 in
- Material:
- Microfiber
- Width:
- 4-1/2 in