This product requires certification to purchase.

2 gal Pulse Cleaning System Caddy

You last purchased this on
 
Rubbermaid

Hygen™ 2 gal Pulse Cleaning System Caddy

  • Fast #
  • Part #NFGQ966000000
  • Item #3779046
  • Manufacturer Part #FGQ966000000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 2 gal Pulse Cleaning System Caddy

  • Fast #
  • Part #NFGQ966000000
  • Item #3779046
  • Manufacturer Part #FGQ966000000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean more square feet in less time with this handy caddy
  • Clean up to 10,000 square feet with its 2-gallon capacity, reducing number of trips to supply closet
  • Refills Rubbermaid Pulse™ (sold separately) up to 12 times
  • Designed for secure transportation and efficient, on-the-go refill
  • Requires Certification

Specifications

Collection:
Hygen™
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
10-3/4 in
Length:
14-1/10 in
Material:
Plastic
Product Type:
Caddy
Size:
2 gal
Width:
8-3/4 in