24 in. Microfiber Dry Pad in Green
Hygen™ 24 in. Microfiber Dry Pad in Green
Product Details
Product Details
- High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically
- Dense ultra-fine quality fiber removes dust, dirt and bacteria
- Advanced hook-and-loop backing holds-up under harsh laundering conditions and attaches pads securely
- Durable pad construction is third party tested for toughness
- Withstands more than 300 launderings
- Double finished edges retain pad shape
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1/2 in
- Length:
- 24-1/2 in
- Width:
- 5-1/2 in