24 in. Quick-Connect Squeegee Single-Sided Mop Frame
Hygen™ 24 in. Quick-Connect Squeegee Single-Sided Mop Frame
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight, non-magnetic aluminum construction
- One-step connecting mechanism speeds mop assembly and changeover
- Flat profile, slides easily under furniture and equipment
- Replaceable hook-and-loop strips secure cleaning pads and extend product life
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1-1/2 in
- Length:
- 24-1/10 in
- Material:
- Aluminum
- Width:
- 4-1/2 in