36 in. Quick-Connect Hall Dusting Frame in Yellow
Hygen™ 36 in. Quick-Connect Hall Dusting Frame in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, non-magnetic aluminum construction
- One-step connecting mechanism speeds mop assembly and changeover
- Flat profile, slides easily under furniture and equipment
- Replaceable hook-and-loop strips secure cleaning pads and extend product life
- Flat frame profile is sanitary and easy to clean
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1-1/2 in
- Length:
- 36-1/10 in
- Material:
- Aluminum
- Width:
- 3-1/2 in