This product requires certification to purchase.

40 in. Quick-Connect Short Extension Handle in Yellow

You last purchased this on
 
Rubbermaid

Hygen™ 40 in. Quick-Connect Short Extension Handle in Yellow

  • Fast #
  • Part #NFGQ74500YL00
  • Item #3441862
  • Manufacturer Part #FGQ74500YL00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 40 in. Quick-Connect Short Extension Handle in Yellow

  • Fast #
  • Part #NFGQ74500YL00
  • Item #3441862
  • Manufacturer Part #FGQ74500YL00
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable and extendable
  • One-step quick-connect mechanism
  • Ergonomic, cushioned grip
  • Lightweight yet sturdy construction
  • Requires Certification

Specifications

Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
2 in
Length:
25-197/1000 in
Material:
Aluminum
Width:
2 in