This product requires certification to purchase.

58 in. Aluminum Mop Handle in Yellow

Rubbermaid

Hygen™ 58 in. Aluminum Mop Handle in Yellow

  • Fast #
  • Part #NFGQ75000YL00
  • Item #3442872
  • Manufacturer Part #FGQ75000YL00
3.7 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 58 in. Aluminum Mop Handle in Yellow

  • Fast #
  • Part #NFGQ75000YL00
  • Item #3442872
  • Manufacturer Part #FGQ75000YL00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lightweight construction for improved productivity
  • One-step connecting mechanism speeds mop assembly and changeover
  • User-friendly grip makes handle more comfortable to use
  • FGQ70100 Quick-Connect Adapter allows use of Quick-Connect handles and poles with any standard threaded tool
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
58 in
Height:
7/8 in
Length:
56-1/8 in
Material:
Aluminum
UPC:
086876174809
Width:
7/8 in