72 in. Quick-Connect Short Extension Aluminum Handle in Yellow
Hygen™ 72 in. Quick-Connect Short Extension Aluminum Handle in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, non-magnetic aluminum construction
- One-step connecting mechanism speeds mop assembly and changeover
- User-friendly bend and grip make handle more comfortable to use
- FGQ70100 Quick-Connect Adapter allows use of Quick-Connect handles and poles with any standard threaded tool
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 49 in
- Length:
- 3 in
- Material:
- Aluminum
- Width:
- 3 in