Microfiber Flex Frame Pad in White
Hygen™ Microfiber Flex Frame Pad in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Microfiber cleaning system provides innovative solutions designed for proven superior performance in maintaining healthy, safe environments
- Microfiber flexi frame is designed to gather and collect dirt, hair and other debris
- Save time and money when you can clean hard-to-reach places with ease
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- White
- Height:
- 9/10 in
- Length:
- 8-9/10 in
- Material:
- Microfiber
- Product Type:
- Microfiber Sleeve
- Width:
- 5-9/10 in