Hygen™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The HYGEN™ Disposable Microfiber Pad assists in environmental cleaning, the first step in the disinfection process, by removing 99.7% or more of tested viruses and bacteria*† to help improve cleaning efficacy.
- Help reduce cross-contamination with disposable pads that encourage cleaning with new pads for each area or task
- Compatible with common disinfectants, including Quat (does not bind), Chlorine Bleach and Hydrogen Peroxide
- Low-linting****Meets GSA Commercial Specification CID A-A-59323A for Low-Lint Cleaning Cloths (<2000 particles >5um per square foot). Based on third-party testing.
- Built-in scrubbing stripes are made of polyester to help effectively remove dirt
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- White
- Length:
- 19 in
- Material:
- Microfiber
- Weight:
- 0.037 lb
- Width:
- 4-3/4 in