This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ41000GR00
  • Item #3441540
  • Manufacturer Part #FGQ41000GR00
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ41000GR00
  • Item #3441540
  • Manufacturer Part #FGQ41000GR00
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
  • Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products
  • Advanced hook-and-loop backing.. holds-up under harsh laundering conditions and attaches pads more securely
  • Zig-zag design packs 17% more split microfiber into each mop
  • Proven to clean floors 45% better than string mops, 25% better than conventional microfiber and double finished edges retain mop shape with use over time
  • Color coded products help reduce cross contamination by differentiating area of use
  • Durable mop construction - third party tested tough. Withstands more than 500 launderings, 200 with bleach
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
  • Dimensions: 18-1/2" x 5-1/2" x 1/2"
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
18-1/2 in
Material:
Microfiber
Width:
5-1/2 in