Hygen™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Collects and holds large dust particles, debris and dirt mechanically and electrostatically for superior dusting results
- Microfibers ensure outstanding dust and microbe removal from all types of cleaning surfaces
- Advanced hook-and-loop backing holds-up under harsh laundering conditions and attaches pads more securely
- Fringed dust mops provide significantly greater surface area versus non-fringed dust mops for faster cleaning
- Industry-leading loop back is made of 100% polyester and securely attaches to frame, even after laundering
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1/2 in
- Length:
- 40 in
- Material:
- Microfiber
- Package Quantity:
- Case of 6
- Width:
- 9 in