This product requires certification to purchase.

48 - 72 in. Extension Handle in Yellow

You last purchased this on
 
Rubbermaid

Hygen™ 48 - 72 in. Extension Handle in Yellow

  • Fast #
  • Part #NFGQ75500YL00
  • Item #3441964
  • Manufacturer Part #FGQ75500YL00
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™ 48 - 72 in. Extension Handle in Yellow

  • Fast #
  • Part #NFGQ75500YL00
  • Item #3441964
  • Manufacturer Part #FGQ75500YL00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable and extendable
  • One-step quick-connect mechanism
  • Ergonomic, cushioned grip
  • Lightweight yet sturdy construction
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
1-23/40 in
Length:
41-71/500 in
Material:
Aluminum
Product Type:
Extension Handle
Width:
1-23/40 in