This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ85000BK00
  • Item #3442681
  • Manufacturer Part #FGQ85000BK00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ85000BK00
  • Item #3442681
  • Manufacturer Part #FGQ85000BK00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2880
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Conforms to irregular surfaces
  • High-pile, washable microfiber sleeve
  • Quick-connect mechanism
  • Bleach Safe
  • Certified to tolerate CDC hot and cold water laundering requirements
  • Requires Certification

Specifications

Brand Model Compatibility:
1863882 and 1863883 Telescoping Handles
Collection:
Hygen™
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-1/2 in
Length:
28-3/4 in
Material:
Microfiber
Product Type:
Sleeve
Weight:
1.8 lb
Width:
3-1/4 in