Hygen™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dust-attracting, high-pile microfiber
- Slip-on design
- Durable
- Washable duster sleeve slides on and off for easy replacement
- Bleach Safe
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3/4 in
- Length:
- 22-7/10 in
- Material:
- Microfiber
- Product Type:
- Sleeve
- Weight:
- 1.2 lb
- Width:
- 3-1/4 in