This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ90088YEL
  • Item #3441567
  • Manufacturer Part #FGQ90088YEL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Hygen™

  • Fast #
  • Part #NFGQ90088YEL
  • Item #3441567
  • Manufacturer Part #FGQ90088YEL
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • "Washboard surface" effectively removes dirt and debris from microfiber mop pads before wringing
  • Twist-valve empties contents without lifting
  • Smooth, non-porous surface helps prevent bacterial growth and cleans up easily
  • Buckets accommodate pads up to 18" in length
  • Properly charged buckets hold enough solution to clean a standard sized-room - approximately 250 sq. feet
  • Requires Certification

Specifications

Collection:
Hygen™
Color Finish Name:
Yellow
Height:
16-1/10 in
Length:
14-1/2 in
Material:
Plastic
Size:
43 qt
Width:
26-1/5 in