Mop Kit Handle with 18 in. Frame
Hygen™ Pulse™ Mop Kit Handle with 18 in. Frame
Frequently Purchased Together
Product Details
Product Details
- Innovative double-sided frame cleans twice the area with one mop
- Dust and wet mop all with one convenient tool (Single-Sided version also available, 1863884)
- High-capacity reservoir holds 21 oz of solution to clean up to 850 sq ft
- Reservoir windows to monitor fluid level
- Includes 18 in. quick-connect frame
- Works with Rubbermaid 11 in. and 24 in. quick-connect frames and pads
Specifications
- Collection:
- Hygen™ Pulse™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 18 in
- Height:
- 3-1/2 in
- Length:
- 56 in
- Material:
- Aluminum
- Width:
- 4-22/25 in