Traditional Smoking Receptacle in Black
Infinity™ Traditional Smoking Receptacle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eye-catching design will prompt use
- Fewer cigarettes will end on your building's grounds
- Handles high-volume demand
- Domed top for weather resistance
- Features 360° access
- Snuff plate eliminates smoldering
- Guide tabs on collar and base make quick work of emptying without touching cigarettes or tarred surfaces
- Weighted for stability
- Can be bolted down or secured with padlock
Specifications
- Capacity:
- 4.1 gal
- Collection:
- Infinity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 39 in
- Material:
- Stainless Steel
- Weight:
- 23.8 lb
- Width:
- 13 in