54 in. Fiberglass Wet Mop Handle in Metal
Invader® 54 in. Fiberglass Wet Mop Handle in Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fiberglass handle for corrosion resistance and good strength-to-weight ratio. Yellow plastic side-gate connection for use with wet mops with 1-inch headbands. Side-gate style connection includes tightening thumb wheel for firm grip.
- Yellow plastic side-gate connection for use with wet mops with 1-inch headbands.
- Side-gate style connection includes tightening thumb wheel for firm grip.
- Suitable for commercial and industrial applications.
- 54-inches in length
Specifications
- Collection:
- Invader®
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-9/100 in
- Length:
- 54 in
- Material:
- Fiberglass
- Width:
- 2-24/25 in