60 in. Aluminum Wet Mop Handle
Invader® 60 in. Aluminum Wet Mop Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy-change, side-gate design
- Adjustable thumb wheel
- Solvent- and acid-resistant frame
Documents
Specifications
- Collection:
- Invader®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 60 in
- Material:
- Aluminum
- Width:
- 7-1/2 in